Insert bearing with set screw NTN AS204-012D1, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm
NTN - Insert Bearing - AS204-012D1
See technical informationReferences
NTN:AS204-012D1
Rubix:205A1714
EAN:4547359021486



Product details : NTN AS204-012D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x25x47 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | as200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- Delivery usually within ( 3 ) days
