Insert bearing with set screw INA G207-XL-NPP-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm

Self-aligning bearing

See technical information

References

INA:G207-XL-NPP-B
Rubix:244A3822
Manufacturer :0502495920000
EAN:4012802825268
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : INA G207-XL-NPP-B 0502495920000 INSERT BALL BEARINGS (Y-BEARINGS)


Self-aligning bearing G2..-XL-NPP-B

Technical specifications


Attributes
Logistic Weight270 g
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Bearing Clearancecn
Sealingtwo rubber seals
Seriesg2..-xl-npp-b
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr27500 N
£ 46.89 excl. VAT
/ Each
£ 56.27 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories