Insert bearing with set screw FAG UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Radial insert ball bearing
See technical informationReferences
FAG:UC215
Rubix:238A2004
Manufacturer :0769002740000
EAN:4047643054805

Product details : FAG UC215 RADIAL INSERT BALL BEARING
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 2140 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 77.8 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc |
| Cage | polyamide |
| Reaming | 75 mm |
| Total bearing width | 77.8 mm |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Weight | 2.14 kg |
Show UNSPSC/ECL@SS
£ 72.12 excl. VAT
/ Each
£ 86.54 incl. VAT
- Delivery usually within ( 7 ) days
