Radial insert ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 25x47x47 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Series | ay..-npp |
Total bearing width | 25 mm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | two rubber seals |
Weight | 0.13 kg |
Usually arrives within 14 working days