Insert bearing with set screw SNR CUS20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 27 mm

Insert bearing for self-aligning bearing

See technical information

References

SNR:CUS20515
Rubix:205A2159
EAN:3413529578818
brand logo

Technical specifications

Inner diameter23.813 mm
Outer diameter52 mm
Width27 mm
See all Specifications

Product details : SNR CUS205-15 INSERT BEARING


cylindrical outside diameter, fastened with fixing screws, single-lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x57x37 mm
Logistic Weight190 g
Inner diameter23.813 mm
Outer diameter52 mm
Width27 mm
Bearing Clearancec3
Sealingopen
Seriescus200
Cagesteel
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories