Insert bearing with set screw SNR UC309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 57 mm
Insert Bearing
See technical informationSee documentsReferences
SNR:UC309G2
Rubix:205A9345
EAN:3413529502806




Documents
Product details : SNR UC309G2 INSERT BEARING
Spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107x103x60 mm |
|---|---|
| Logistic Weight | 1277 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 57 mm |
| Bearing Clearance | c3 |
| Series | uc300 |
| Material | 100 cr6 bearing steel |
| Cage | steel |
| Lubrication Type | grease, relubricatable |
| Total bearing width | 30 mm |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Lubricant | lithium soap grease, nlgi 2 |
| Weight | 1280 kg |
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
- Delivery usually within ( 3 ) days
