Pillow Block Housed Unit
Inner diameter | 15 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 30.2 mm |
Inner diameter | 15 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 30.2 mm |
Material | Cast Iron |
Height | 60 mm |
Length | 127 mm |
Total bearing width | 38 mm |
Series | UCP |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Width | 38 mm |
Usually arrives within 14 working days