References
SNR:SESPA204COE
Rubix:205A8154
Manufacturer :SESPA.204.COE
EAN:3413529549887




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Product details : SNR SESPA204COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Pillow block bearing unit with 2 threaded holes for mounting from below, re-lubricatable, NIRO insert with inner ring extended on one side and eccentric ring fastening on the shaft, with two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Material | stainless steel (housing and bearing insert) |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 8 mm |
| Mounting typ | 2-bolt pillow block (pedestal-mounted) |
| Height | 65 mm |
| Length | 73 mm |
| Sealing | single lip seal |
| Lubrication | food-grade grease, relubricatable (grease fitting m6x1) |
| Series | sespa200 |
| Weight | 0.67 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 21.5 mm |
Show UNSPSC/ECL@SS
£ 79.11 excl. VAT
/ Each
£ 94.93 incl. VAT
- Usually arrives within 14 working days