References
SNR:SESFL210COE
Rubix:205A8060
Manufacturer :SESFL.210.COE
EAN:3413529551668




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 22 mm |
Product details : SNR SESFL210COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 22 mm |
| Material | stainless steel (stainless steel cast housing, stainless steel insert) |
| Total bearing width | 67.5 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 17.5 mm |
| Mounting typ | two-bolt flanged housing |
| Height | 115 mm |
| Length | 190 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | food-grade grease (re-greasable, grease fitting m6x1) |
| Series | sesfl200 |
| Weight | 2.27 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 210.11 excl. VAT
/ Each
£ 252.13 incl. VAT
- Usually arrives within 14 working days