INA RSHEY35-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:RSHEY35-XL-N-I
INA:RSHEY35-XL-N
Rubix:238A3307
Manufacturer :0947164710000
EAN:4054372555077


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 35 mm |
Documents
Product details : INA RSHEY35-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RSHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 35 mm |
| Material | iron |
| Total bearing width | 42.9 mm |
| Outer diameter | 72 mm |
| Height | 93 mm |
| Length | 103 mm |
| Series | rshey..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 44.78 excl. VAT
/ Each
£ 53.74 incl. VAT
- Usually arrives within 14 working days