NTN - Bearing Unit - M-UCP201D1
Inner diameter | 19.05 mm |
---|
Logistics dimensions (L x W x H) | 135x70x45 mm |
---|---|
Logistic Weight | 730 g |
Inner diameter | 19.05 mm |
Series | UCP200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days