References
INA:GLCTE25-TV-FA125.5
Rubix:238A1630
Manufacturer :0574653390000
EAN:4012802830538


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Product details : INA GLCTE25-TV-FA125.5 FLANGED HOUSING UNIT
Flanged housing unit GLCTE..-TV
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,5x97x25 mm |
|---|---|
| Logistic Weight | 290 g |
| Inner diameter | 25 mm |
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | steel |
| Length | 97 mm |
| Series | glcte..-tv |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 13700 N |
| Outer diameter | 97 mm |
Show UNSPSC/ECL@SS
£ 45.85 excl. VAT
/ Each
£ 55.02 incl. VAT
- Usually arrives within 14 working days