Insert bearing with eccentric clamping ring NSK 1135-1.1/4DEC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.13 mm


Self Lube Bearing Insert

References
nsk:1135-1.1/4DEC
rubix:158A7096
manufacturer :1135-1.1/4DEC RRS AR3P5
ean:00747023041800
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width51.13 mm
See all Specifications

Product details : RHP BEARING INSERT 1135-1.1/4DEC


Technical specifications


Attributes
Logistic Weight700 g
Inner diameter35 mm
Outer diameter72 mm
Width51.13 mm
Bearing ClearanceC3
Series1100DEC
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Show UNSPSC/ECL@SS
£ 34.22 excl. VAT
/ Each
£ 41.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories