Insert bearing with eccentric clamping ring INA RAE20-XL-NPP-NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RAE20-XL-NPP-NR
Rubix:101A3437
Manufacturer :0009731220000
EAN:4012802820973


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | standard bearing steel |
Documents
Product details : INA RAE20-XL-NPP-NR RADIAL INSERT BALL BEARING
Radial insert ball bearings RAE..-NPP-NR, cylindrical outer ring, location by eccentric locking collar, slots in outer ring, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | standard bearing steel |
| Width | 21.4 mm |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 20 mm |
| Cage | polyamide |
| Thickness | 31 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 6600 N |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ Each
£ 21.60 incl. VAT
- Usually arrives within 14 working days