Insert bearing with eccentric clamping ring SNR EX207G2L4, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm
SNR - Insert Bearing - EX.201.G2L4
See technical informationReferences
SNR:EX207G2L4
Rubix:205A2807
Manufacturer :EX.207.G2L4
EAN:3413520969066




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | hardened 100 cr6 bearing steel, zinc-coated insert |
Product details : SNR EX207G2L4 INSERT BEARING
spherical outer diameter with locking pin, fixing by eccentric locking collar, seal with slinger,
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | hardened 100 cr6 bearing steel, zinc-coated insert |
| Width | 37.6 mm |
| Basic dynamic load, radial - Cr | 25700 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 35 mm |
| Cage | steel |
| Thickness | 20 mm |
| Lubricant | lithium soap grease, nlgi ii |
| Basic static load, radial - C0r | 15200 N |
Show UNSPSC/ECL@SS
£ 24.92 excl. VAT
/ Each
£ 29.90 incl. VAT
- Usually arrives within 14 working days