References
RHP:SLFL17
Rubix:158A9384
Manufacturer :SLFL17 R
EAN:00747023031054


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 81 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SLFL17
Bearing inserts with flinger seals shown on pages 89 and 90 can be fitted into these housings. The unit reference has the suffix ‘FS’, e. g. SLFL1FS. Triple seal bearing inserts shown on pages 86 to 88 can be fitted into these housings. The unit reference has a prefix ‘T’, e. g. TSLFL1.
SLFL17 - RHP Pressed Steel Flange Bearing Unit - 17mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 17 mm |
| Width | 81 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | pressed steel |
| Length | 58.7 mm |
| Series | slfl |
| Total bearing width | 27.38 mm |
| Diameter of fixation holes | 7.1 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 2670 N |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
- Delivery usually within ( 2 ) days