SNR - Bearing Unit - EXFL.215
Inner diameter | 75 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 225 mm |
Inner diameter | 75 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 225 mm |
Material | stainless steel;plastic |
Height | 275 mm |
Length | 164 mm |
Series | exfl200 |
Total bearing width | 92.1 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 130 mm |
Weight | 6 kg |
Usually arrives within 14 working days