Self-Lube Flange Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 112.7 mm |
Fixation centre-to-centre distance | 90.5 mm |
Logistic Weight | 460 g |
---|---|
Inner diameter | 30 mm |
Width | 112.7 mm |
Fixation centre-to-centre distance | 90.5 mm |
Material | Pressed Steel |
Length | 84.1 mm |
Series | SLFL |
Total bearing width | 38.1 mm |
Diameter of fixation holes | 10.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4890 N |
Weight | 0.5 kg |
Usually arrives within 14 working days