References
NTN:C-UCFL208D1
Rubix:205A2106
EAN:4547359037579

Product details : NTN C-UCFL208D1 BEARING UNIT
NTN - Bearing Unit - C-UCFL208D1
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 80 mm |
| Weight | 1900 kg |
Show UNSPSC/ECL@SS
£ 44.67 excl. VAT
/ Each
£ 53.60 incl. VAT
- Usually arrives within 14 working days
