Flange Bearing Unit
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 127 mm |
Logistic Weight | 1800 g |
---|---|
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 127 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 51.6 mm |
Diameter of fixation holes | 13.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 8450 N |
Outer diameter | 155.6 mm |
Weight | 1.8 kg |
Usually arrives within 14 working days