INA PASE60-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:PASE60-XL-N-FA125-I
INA:PASE60-XL-N-FA125
Rubix:238A4078
Manufacturer :0949412380000
EAN:4054372939105


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
Documents
Product details : INA PASE60-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 84 mm |
| Diameter of fixation holes | 18 mm |
| Height | 140 mm |
| Length | 240 mm |
| Series | pase..-xl-n-fa125 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 132.31 excl. VAT
/ Each
£ 158.77 incl. VAT
- Delivery usually within ( 7 ) days