Plummer block housing unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 126 mm |
Shaft Height | 47.6 mm |
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 126 mm |
Shaft Height | 47.6 mm |
Material | Cast Iron |
Height | 93 mm |
Length | 163 mm |
Total bearing width | 45 mm |
Series | PASE..-XL-N-FA125 |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Outer diameter | 163 mm |
Width | 45 mm |
Usually arrives within 14 working days