SYF Short Base Plummer Block Unit
Inner diameter | 56.8 mm |
---|---|
Fixation centre-to-centre distance | 95.3 mm |
Shaft Height | 54 mm |
Logistics dimensions (L x W x H) | 56,7x120x90 mm |
---|---|
Logistic Weight | 1946,4 g |
Inner diameter | 56.8 mm |
Fixation centre-to-centre distance | 95.3 mm |
Shaft Height | 54 mm |
Material | Cast Iron |
Height | 107.5 mm |
Length | 120 mm |
Total bearing width | 43.7 mm |
Series | SYJ |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 48 mm |
Usually arrives within 14 working days