References
RHP:SL60DEC
Rubix:158A6689
Manufacturer :SL60DEC R
EAN:00747023032822


Technical specifications
| Shaft Height | 68.25 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 77.84 mm |
Product details : RHP HOUSED BEARING UNIT SL60DEC
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 6100 g |
|---|---|
| Shaft Height | 68.25 mm |
| Material | cast iron |
| Total bearing width | 77.84 mm |
| Diameter of fixation holes | 16 mm |
| Height | 140.6 mm |
| Length | 240 mm |
| Series | sl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 119.04 excl. VAT
/ Each
£ 142.85 incl. VAT
- Usually arrives within 14 working days