References
Timken:UKP205
Rubix:396A9497
EAN:0013992170491


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 20 mm |
Documents
Product details : TIMKEN UKP205 PILLOW BLOCK
Strengths
•UKP pillow blocks are suggested for industrial applications where normal loads are encountered
Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Timken UKP series housed units feature the Timken tapered bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation Grease fitting supplied for relubrication
Grease fitting supplied for relubrication
The bonded seal design is well-suited for applications involving wet or dirty environments
Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units
Housing designed for ease of bearing replacement
Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Timken UKP series housed units feature the Timken tapered bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation Grease fitting supplied for relubrication
Grease fitting supplied for relubrication
The bonded seal design is well-suited for applications involving wet or dirty environments
Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units
Housing designed for ease of bearing replacement
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 20 mm |
| Material | cast iron |
| Total bearing width | 35 mm |
| Outer diameter | 36.5 mm |
| Clamping | 18 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | two-bolt pillow block |
| Height | 70 mm |
| Length | 140 mm |
| Sealing | bonded seal |
| Lubrication | prelubricated; grease fitting supplied for relubrication |
| Series | ukp |
| Weight | 0.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 17.43 excl. VAT
/ Each
£ 20.92 incl. VAT
- Usually arrives within 14 working days