Plummer block housing unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 76.2 mm |
Shaft Height | 42.9 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 76.2 mm |
Shaft Height | 42.9 mm |
Material | Cast iron |
Height | 82 mm |
Length | 98 mm |
Series | TSHE..-XL-N |
Weight | 0.99 kg |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Usually arrives within 14 working days