RHP TMP60

Pillow Block Unit

See technical information

References

RHP:TMP60
Rubix:158A2917
Manufacturer :TMP60 R
EAN:00747023034758
brand logo

Technical specifications

Inner diameter60 mm
Fixation centre-to-centre distance224.5 mm
Shaft Height76.2 mm
See all Specifications

Product details : RHP TMP60


TMP60 RHP Triple Seal Pillow Block Housed Bearing Unit

Technical specifications


Attributes
Logistic Weight9300 g
Inner diameter60 mm
Fixation centre-to-centre distance224.5 mm
Shaft Height76.2 mm
Materialcast iron (body), steel (insert/bearing)
Total bearing width74.6 mm
Outer diameter125 mm
Diameter of fixation holes20 mm
Height153 mm
Length266 mm
Seriestmp
Weight9.3 kg
Number of holes2
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr61000 N
Width72 mm
£ 153.26 excl. VAT
/ Each
£ 183.91 incl. VAT
  • In stock: Next day delivery