SKF HSD BRG UNIT SY 35 LF

Ball bearing unit

See technical information
References
SKF:SY 35 LF
Rubix:102A6237
Manufacturer :428336
EAN:7316574718818
brand logo
Technical specifications
Inner diameter35 mm
Fixation centre-to-centre distance126 mm
Shaft Height47.6 mm
See all Specifications

Product details : SKF HSD BRG UNIT SY 35 LF


Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. It has an inner ring extended on both sides and is locked onto the shaft by a SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing, and making it easy to mount.

Strengths

- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design

Technical specifications


Attributes
Logistic Weight1509 g
Inner diameter35 mm
Fixation centre-to-centre distance126 mm
Shaft Height47.6 mm
Materialgray cast iron
Total bearing width39.7 mm
Outer diameter72 mm
Clamping12 mm
Diameter of fixation holes14 mm
Mounting typpedestal bearing housing (sy) made of gray cast iron
Height93 mm
Length160 mm
Sealingintegrierte berührungsdichtung und schleuderscheibe an beiden seiten (lf)
Lubricationlithium-calcium soap grease based on mineral oil (nlgi 2), lubrication via grease nipple as required
Seriessy
Weight1.51 kg
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25500 N
Width45 mm
Show UNSPSC/ECL@SS
£ 57.99 excl. VAT
/ Each
£ 69.59 incl. VAT
  • Usually arrives within 14 working days