References
RHP:MP75
Rubix:1274526
Manufacturer :MP75 R
EAN:00747023011131


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 255.6 mm |
| Shaft Height | 88.9 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP75
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP75 - RHP Cast Iron Pillow Block - 75mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 14300 g |
|---|---|
| Inner diameter | 75 mm |
| Fixation centre-to-centre distance | 255.6 mm |
| Shaft Height | 88.9 mm |
| Material | cast iron |
| Total bearing width | 88.9 mm |
| Outer diameter | 140 mm |
| Diameter of fixation holes | 24 mm |
| Height | 184.2 mm |
| Length | 330.2 mm |
| Series | mp |
| Weight | 14.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54500 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Width | 88.9 mm |
Show UNSPSC/ECL@SS
£ 228.69 excl. VAT
/ Each
£ 274.43 incl. VAT
- In stock: Next day delivery