TIMKEN QVVSN22V100SM HOUSED UNIT SOLID BLOCK
Housed Unit Bearings
See technical informationSee documentsReferences
Timken:QVVSN22V100SM
Rubix:396A6702
EAN:0883450177757


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 366 mm |
| Outer diameter | 241 mm |
Documents
Product details : TIMKEN QVVSN22V100SM HOUSED UNIT SOLID BLOCK
Spherical Roller Bearing Solid-Block Housed Units feature rugged cast-steel housings and double-row spherical roller bearings. Designed to offer protection from contaminants, these housed units accommodate shaft sizes from 1-7/16” to 7” (40 mm to 180 mm) and most metric sizes. This product line was formerly known as “QM Blue Brute Bearings.”
Strengths
The V-Lock locking mechanism is excellent in high-speed applications and designed to maximize shaft-holding power and minimize the time needed for installation and removal as compared to conventional locking mechanisms. With no need for feeler gages during installation, the V-Lock locking mechanism offers superior holding power and is designed to eliminate overtightening. Mechanical withdrawal is a feature of doublenut units.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 496x534x451 mm |
|---|---|
| Logistic Weight | 34830 g |
| Packaged dimensions (D x W x H) | 496x534x451 mm |
| Package weight | 34830 g |
| Inner diameter | 100 mm |
| Fixation centre-to-centre distance | 366 mm |
| Outer diameter | 241 mm |
| Height | 241 mm |
| Length | 410 mm |
| Width | 130 mm |
Show UNSPSC/ECL@SS
£ 1,337.58 excl. VAT
/ Each
£ 1,605.10 incl. VAT
- Usually arrives within 14 working days