References
SNR:USPH201CC
Rubix:206A3242
EAN:3413529554430



Product details : SNR USPH201CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 744 kg |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 40.17 excl. VAT
/ Each
£ 48.20 incl. VAT
- Usually arrives within 14 working days
