References
RHP:SNP25
Rubix:1274585
Manufacturer :SNP25 R
EAN:00747023033119


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SNP25
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SNP25 - RHP Short Base Cast Iron Pillow Block - 25mm Shaft Diameter
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 34.1 mm |
| Outer diameter | 71.5 mm |
| Diameter of fixation holes | 1.5 mm |
| Height | 71.5 mm |
| Length | 70 mm |
| Series | snp |
| Weight | 1.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
- In stock: Next day delivery