SKF UCP 208/H BALL BEARING UNIT

Ball Bearing Unit

See technical information
References
SKF:UCP 208/H
Rubix:389A2564
EAN:7316579752510
brand logo
Technical specifications
Inner diameter40 mm
Fixation centre-to-centre distance137 mm
Shaft Height49.2 mm
See all Specifications

Product details : SKF UCP 208/H BALL BEARING UNIT


Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is strong and stiff, and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.

Strengths

-
  • Strong
  • Designed for a constant and alternating rotation
  • Ready to mount
  • Lubricated and sealed bearing
  • Quick locking onto the shaft
  • Cost-effective

Technical specifications


Attributes
Inner diameter40 mm
Fixation centre-to-centre distance137 mm
Shaft Height49.2 mm
Materialbearing steel
Total bearing width49.2 mm
Outer diameter90 mm
Diameter of fixation holes17 mm
Mounting typ2-bolt pillow block, grub screw locking
Height101 mm
Length184 mm
Sealingseal and flinger on both sides (contact, standard)
Lubricationgrease (pre-lubricated); relubrication hole with grease fitting
Seriesucp
Weight2 kg
Number of holes2
Basic static load, radial - C0r19000 N
Basic dynamic load, radial - Cr30700 N
Width49 mm
Show UNSPSC/ECL@SS
£ 35.84 excl. VAT
/ Each
£ 43.01 incl. VAT
  • Delivery usually within ( 3 ) days