Self-Lube Pillow Block Unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 129 mm |
Shaft Height | 46.02 mm |
Logistic Weight | 1700 g |
---|---|
Inner diameter | 35 mm |
Fixation centre-to-centre distance | 129 mm |
Shaft Height | 46.02 mm |
Material | Cast Iron |
Height | 91.5 mm |
Length | 166 mm |
Total bearing width | 38.93 mm |
Series | SL |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Width | 44.5 mm |
Usually arrives within 14 working days