PTN PILLOW BLOCK UCP216

Pillow Block

See technical informationSee documents
References
PTN:UCP216
Rubix:246A7834
Manufacturer :893663
EAN:3660338461200
brand logo
Technical specifications
Inner diameter80 mm
Fixation centre-to-centre distance232 mm
Shaft Height88.9 mm
See all Specifications
Documents

Product details : PTN PILLOW BLOCK UCP216


Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.

Strengths


High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing

Applications


Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications

Technical specifications


Attributes
Inner diameter80 mm
Fixation centre-to-centre distance232 mm
Shaft Height88.9 mm
Materialcast iron
Total bearing width82.6 mm
Outer diameter140 mm
Diameter of fixation holes20 mm
Mounting typtwo-bolt base mounting
Height174 mm
Length290 mm
Sealingsealed both sides (triple-lip / rsr)
Lubricationgrease nipple (re-lubricatable)
Seriesucp200
Weight10 kg
Number of holes2
Basic static load, radial - C0r54000 N
Basic dynamic load, radial - Cr76000 N
Width76 mm
Show UNSPSC/ECL@SS
£ 75.17 excl. VAT
/ Each
£ 90.20 incl. VAT
  • In stock: Next day delivery