References
SNR:UCPA201
Rubix:206A0826
Manufacturer :UCPA.201
EAN:3413529505708




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : SNR UCPA201 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
| Material | cast (housing) |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Height | 62 mm |
| Length | 127 mm |
| Series | ucpa200 |
| Weight | 0.61 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 18.58 excl. VAT
/ Each
£ 22.30 incl. VAT
- Delivery usually within ( 3 ) days