References
RHP:SNP1.1/4
Rubix:230A8985
Manufacturer :SNP1.1/4 R
EAN:00747023032969


Technical specifications
| Fixation centre-to-centre distance | 82.6 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 42.9 mm |
Documents
Product details : RHP SNP1.1/4 HOUSED BEARING UNIT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 2400 g |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Material | cast iron |
| Total bearing width | 42.9 mm |
| Height | 95.6 mm |
| Length | 110 mm |
| Series | snp |
| Weight | 2.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 43.60 excl. VAT
/ Each
£ 52.32 incl. VAT
- Usually arrives within 14 working days