References
SNR:SUCP211-35CC
Rubix:205A8808
EAN:3413529548989




Product details : SNR SUCP211-35CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 4262 kg |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 234.07 excl. VAT
/ Each
£ 280.88 incl. VAT
- Usually arrives within 14 working days
