References
SNR:SESP207COE
Rubix:205A8105
Manufacturer :SESP.207.COE
EAN:3413529549078




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : SNR SESP207COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
NIRO pedestal bearing unit with 2 slotted holes for mounting, re-greasable, NIRO insert with one-sided extended inner ring and eccentric ring fastening on the shaft, two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | stainless steel |
| Total bearing width | 17 mm |
| Outer diameter | 72 mm |
| Clamping | 19 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | tapped base pillow block (p200), 2-bolt |
| Height | 94 mm |
| Length | 167 mm |
| Sealing | narrow protective cover — open (sco / co suffix) |
| Lubrication | relubricatable (grease fitting, typically m6x1) |
| Series | sesp200 |
| Weight | 1.91 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 136.92 excl. VAT
/ Each
£ 164.30 incl. VAT
- Usually arrives within 14 working days