References
NTN:AELPP201
Rubix:205A1439
EAN:4547359014242



Product details : NTN AELPP201 BEARING UNIT
Sheet metal housing, radial insert ball bearing with eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x90x35 mm |
|---|---|
| Logistic Weight | 210 g |
| Inner diameter | 12 mm |
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Series | aelpp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ Each
£ 15.84 incl. VAT
- Usually arrives within 14 working days
