References
NSK:UCP320D1
Rubix:104A1056
Manufacturer :UCP320D1 N
EAN:00029176575402


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 380 mm |
| Outer diameter | 275 mm |
Documents
Product details : NSK PILLOW BLOCK UCP320D1
Technical specifications
Attributes
| Logistic Weight | 33000 g |
|---|---|
| Inner diameter | 100 mm |
| Fixation centre-to-centre distance | 380 mm |
| Outer diameter | 275 mm |
| Height | 275 mm |
| Length | 490 mm |
| Series | ucp300 |
| Width | 108 mm |
Show UNSPSC/ECL@SS
£ 731.36 excl. VAT
/ Each
£ 877.63 incl. VAT
- Usually arrives within 14 working days