TIMKEN TAPN22K100SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Housed Unit Bearings
See technical informationSee documentsReferences
Timken:TAPN22K100SM
Rubix:104A7236
EAN:0883450197403


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 368.3 mm |
| Shaft Height | 125 mm |
Documents
Product details : TIMKEN TAPN22K100SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Spherical Roller Bearing Solid-Block Housed Units feature rugged cast-steel housings and double-row spherical roller bearings. Designed to offer protection from contaminants, these housed units accommodate shaft sizes from 1-7/16” to 7” (40 mm to 180 mm) and most metric sizes. This product line was formerly known as “QM Blue Brute Bearings.”
Strengths
Excellent in high-load applications, this design uses a longer 2300-series adapter for increased shaft contact. This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 496x534x451 mm |
|---|---|
| Logistic Weight | 27560 g |
| Packaged dimensions (D x W x H) | 496x534x451 mm |
| Package weight | 27560 g |
| Inner diameter | 100 mm |
| Fixation centre-to-centre distance | 368.3 mm |
| Shaft Height | 125 mm |
| Material | cast steel housing |
| Total bearing width | 113.5 mm |
| Outer diameter | 317.5 mm |
| Clamping | 50.8 mm |
| Diameter of fixation holes | 24 mm |
| Mounting typ | tapered adapter two-bolt pillow block |
| Height | 240.5 mm |
| Length | 406.4 mm |
| Sealing | m seal (triple-lip nitrile rubber) |
| Lubrication | grease lubrication |
| Series | tapn |
| Weight | 38.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 653000 N |
| Basic dynamic load, radial - Cr | 555000 N |
| Width | 100.6 mm |
Show UNSPSC/ECL@SS
£ 826.36 excl. VAT
/ Each
£ 991.63 incl. VAT
- Delivery usually within ( 7 ) days