References
SNR:UCT201
Rubix:206A1274
EAN:3413529511464




Product details : SNR UCT201 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Width | 31 mm |
| Outer diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Usually arrives within 14 working days
