References
SNR:UKT213HCC
Rubix:206A2460
EAN:3413529561469




Product details : SNR UKT213HCC BEARING UNIT
Self-aligning bearings with a wide choice of mounting supports, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO ranges in one piece
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or high mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection through galvanised surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or high mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection through galvanised surfaces.
Applications
Offering exceptional value for money, the SNR self-aligning bearing range provides solutions for a wide variety of applications such as: agricultural machinery, food and beverage processing, handling, packaging machinery, conveyor systems and many others.
The SNR portfolio offers you all the products required at every stage of your production.
The SNR portfolio offers you all the products required at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Width | 65 mm |
| Material | steel |
| Outer diameter | 60 mm |
| Weight | 7035 kg |
Show UNSPSC/ECL@SS
£ 113.46 excl. VAT
/ Each
£ 136.15 incl. VAT
- Usually arrives within 14 working days
