3M 3590498 PROTECTA RETRIEVAL LIFELINE MOUNTING BRACKET TRIPOD/BASE


Self-Retracting Lifeline Mounting Bracket

References
3m:3590498
rubix:269A4695
manufacturer :7100230834
ean:3660570041475
brand logo
brand logo
Technical specifications
Typeself retracting lifeline mounting bracket

Product details : 3M 3590498 PROTECTA RETRIEVAL LIFELINE MOUNTING BRACKET TRIPOD/BASE


Confined space quick-connect mounting bracket (model 3590497) bolts to Rebel™ retrieval SRL, and tripod mounting base (model 8008005) attaches to tripod leg. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Lightweight, portable Protecta® aluminium tripods are ideal for confined space manhole entry and retrieval. They’re easily transported from one location to another and can be set-up by one worker. Attach one or two mechanical devices such as a winch or 3-way self retracting lifeline and you’re ready to go. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and skid resistant tread plate soles on feet.

Strengths

•Rebel™ retrieval self retracting lifeline quick-connect bracket|Tripod mounting base bracket for mechanical device
Zinc plated steel construction
Simple bolt-on attachment to SRL
Fast and simple detent style mounting base attachment
Compact design can be left in place indefinitely

Technical specifications


Attributes
Typeself retracting lifeline mounting bracket
Show UNSPSC/ECL@SS
£ 239.65 excl. VAT
/ Each
£ 287.58 incl. VAT
  • Usually arrives within 14 working days