GISS 862101 AUTOMATIC RETURN FALL ARREST 6 M TYPE RECALL
Automatic return fall arrester 6m
See technical informationSee documentsReferences
GISS:862101
Rubix:216A6490
EAN:3660338168239

Documents
Product details : GISS 862101 AUTOMATIC RETURN FALL ARREST 6 M TYPE RECALL
Automatic return fall arrest with straps. Strap width 25 mm..
Quasi-indestructible, high-resistance polymer casing..
Energy absorber included in the casing..
Swivel at the top, and coupling at the bottom of the device..
Resistance: 15 kN..
External energy absorber for horizontal use..
Connectors: 1 17 mm screw locking opening carabiner and 1 double action closing and automatic locking carabiner with fall indicator swivel, 21 mm opening on the strap.
Approved for horizontal use.
STRONG POINTS.
Tested for horizontal use..
External energy absorber for horizontal use. EN360:2002 Standard
Quasi-indestructible, high-resistance polymer casing..
Energy absorber included in the casing..
Swivel at the top, and coupling at the bottom of the device..
Resistance: 15 kN..
External energy absorber for horizontal use..
Connectors: 1 17 mm screw locking opening carabiner and 1 double action closing and automatic locking carabiner with fall indicator swivel, 21 mm opening on the strap.
Approved for horizontal use.
STRONG POINTS.
Tested for horizontal use..
External energy absorber for horizontal use. EN360:2002 Standard
Strengths
Equipped with 2 swivels and fall-indicator.
Technical specifications
Attributes
| Type | automatic recall |
|---|---|
| Length | 6 m |
Show UNSPSC/ECL@SS
£ 230.50 excl. VAT
/ Each
£ 276.60 incl. VAT
- Usually arrives within 14 working days
