HONEYWELL 1002871 WEBBING FALL ARREST BLOCK 2.5M
MILLER FALL SAFETY FALL ARREST BLOCK 2.5M 1002871
See technical informationReferences
Miller:1002871
Rubix:323961
EAN:7312559871493

Product details : HONEYWELL 1002871 WEBBING FALL ARREST BLOCK 2.5M
Lightweight inertia fall arrestor. Enables 2-5m of movement from the anchor point. Integral shock absorber to reduce the impact of a fall.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 252x130x88 mm |
|---|---|
| Package weight | 1258 g |
| Type | honeywell 1002871 webbing fall arrest block 2.5m |
| Length | 2.5 m |
Show UNSPSC/ECL@SS
£ 165.24 excl. VAT
/ Each
£ 198.29 incl. VAT
- Usually arrives within 14 working days
