HONEYWELL 1018014 TURBOLITE ALUM REBAR & CARAB
MILLERFS TURBOLITE ULTRA LIGHTWEIGHT PERSONAL FALL LIMITER SCAFFOLD HOOK
See technical informationReferences
Miller:1018014
Rubix:2004533
EAN:3660681042668

Product details : HONEYWELL 1018014 TURBOLITE ALUM REBAR & CARAB
A compact and lightweight (0.86kg) retractable webbing lifeline which is adapted for situations where fall clearance is limited. Approved for fall factor 2, anchorage at foot level (Max 100kg) and fall factor 0, anchorage above user (Max 136kg). Comes with scaffold hook and twistlock karabiner .
Material : Vectran webbing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x166x106 mm |
|---|---|
| Package weight | 1460 g |
| Type | honeywell 1018014 turbolite alum rebar & carab |
| Length | 2 m |
Show UNSPSC/ECL@SS
£ 244.05 excl. VAT
/ Each
£ 292.86 incl. VAT
- Usually arrives within 14 working days
