GISS 862103 RETRACTABLE FALL ARRESTER LG. 2M TYPE AUTOMATIC RECALL
Automatic return fall arrester 2m
See technical informationSee documentsReferences
GISS:862103
Rubix:216A6498
EAN:3660338168246

Documents
Product details : GISS 862103 RETRACTABLE FALL ARRESTER LG. 2M TYPE AUTOMATIC RECALL
Automatic return fall arrest with straps.
Strap width 20mm. Quasi-indestructible, high-resistance polymer casing..
Light and compact casing..
Swivel on the upper part of the device..
Resistance: 15 kN..
STRONG POINTS.
Light and compact casing..
External energy absorber protected by a removable textile sheath..
Tested for horizontal use.
Tested for use in factor 2.
Connectors: 1 17 mm screw locking opening carabiner and 1 double action closing and automatic locking carabiner, 60mm opening. EN360:2002 Standard
Strap width 20mm. Quasi-indestructible, high-resistance polymer casing..
Light and compact casing..
Swivel on the upper part of the device..
Resistance: 15 kN..
STRONG POINTS.
Light and compact casing..
External energy absorber protected by a removable textile sheath..
Tested for horizontal use.
Tested for use in factor 2.
Connectors: 1 17 mm screw locking opening carabiner and 1 double action closing and automatic locking carabiner, 60mm opening. EN360:2002 Standard
Strengths
Equipped with 2 swivels and fall-indicator.
Technical specifications
Attributes
| Type | automatic recall |
|---|---|
| Length | 2 m |
Show UNSPSC/ECL@SS
£ 137.07 excl. VAT
/ Each
£ 164.48 incl. VAT
- In stock: Next day delivery
