NORGREN C02470406 4-M6 SWIV ELBOW ADAPT PII
90° Swivel Elbow Adapter
See technical informationSee documentsReferences
IMI Norgren:C02470406
Rubix:134A0843
Manufacturer :C02470406


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 4-mm rohr / schlauch (øa 4) |
Documents
Product details : NORGREN C02470406 4-M6 SWIV ELBOW ADAPT PII
Rotating Male Elbow Fitting 4 - M6 Pneufit C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 4-mm rohr / schlauch (øa 4) |
| Profile | c0247 |
| Connection 2 | m6-gewinde |
| Max. temperature | 60 °C |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Usually arrives within 14 working days